Dishes, evaporating
50 ml, 20 mm, 60 mm
Catalog # 216-2719
Supplier: Agencinox
Jump to:
Product Details & Documents
Made of stainless steel.
- Excellent chemical resistance
- Excellent temperature resistance
- Easy to clean
Specifications
- Ext.Ø:60 mm
- Capacity:50 ml
- Height:20 mm
- Seq:01



