Order Entry
Export
Orders LinkContactUsLinkComponent
Membrane filters

Membrane filters

PVC5, 5,00 µm, 25 mm
Catalog # MILFPVC502500
Supplier:   Merck
Membrane filters
Catalog # MILFPVC502500
Supplier:  Merck
Membrane filters
Membrane filters

PVC5, 5,00 µm, 25 mm

Price
624,00 €
Log in for availability
1 * 100 items
Product Details & Documents

PVC membrane filters are specified by ASTM, NIOSH, and OSHA in air monitoring applications to analyse silica, carbon black, metals, quartz particulates and others.

  • High-quality, medical-grade PVC polymer

Applications include air monitoring of particulate contaminants including silica, metals, and quartz.

Filter colour: white.

Filter surface: plain.

Specifications
  • Ø:
    25 mm
  • Pore size:
    5,00 µm
  • Type:
    PVC5
  • Seq:
    01
  • Cat. No.:
    MILFPVC502500
  • Airflow rate:
    2 l/min/cm2