VWR®, Clamps
12 mm rod Ø, 15 - 65 mm, 140 mm
Catalog # 241-0020
Supplier: VWR Collection
Jump to:
Product Details & Documents
Laboral aluminium alloy.
- Round jaws covered in vinyl to protect clamped items
- One easy action knurled screw for securing
Documents
VWR® for filtration
Product Literature
Specifications
- Spanning width:15 - 65 mm
- Description:12 mm rod Ø
- Length:140 mm
- Seq:02
Accessories
Product Information
- Catalog #ForAvailabilityPrice
- Protecting clamp for clamp jawsProtecting clamp for clamp jaws241-0150Clamps 241-0013Log in for availability1 * 10 items - 23,00 €
Product Information
- Catalog #ForAvailabilityPrice
- Protecting clamp for clamp jawsProtecting clamp for clamp jaws241-0151Clamps 241-0020/241-0023Log in for availability1 * 10 items - 19,80 €



