Vials with inserts, WHEATON®
Autosampler vial, with 0,1 ml insert, 0,10 ml, 12×32 mm, Amber, No, Screw
WHEA225205
Jump to:
These plastic autosampler vials combine thermoplastic polymer outer vial shells with type I borosilicate glass inserts.
- 100 µl glass insert
- Available with snap/crimp or screw top finish
- Conical interior ensures maximum retrieval of contents without the hassle of removable inserts
The thermoplastic polymer provides excellent dimensional tolerance reliability for capping and instrumentation use and safety from breakage.
Specifications
- Cap included:No
- Ø×H:12×32 mm
- Capacity:0,10 ml
- Colour:Amber
- Description:Autosampler vial, with 0,1 ml insert
- Seq:04
- Cap type:Screw



