Order Entry
Export
Orders LinkContactUsLinkComponent
Vials with inserts, WHEATON®

Vials with inserts, WHEATON®

Autosampler vial, with 0,1 ml insert, 0,10 ml, 12×32 mm, Clear, No, Screw
Catalog # WHEA225195
Supplier:   DWK Life Sciences
Vials with inserts, WHEATON®
Catalog # WHEA225195
Supplier:  DWK Life Sciences
Vials with inserts, WHEATON®
Vials with inserts, WHEATON®

Autosampler vial, with 0,1 ml insert, 0,10 ml, 12×32 mm, Clear, No, Screw

Price
493,00 €
Log in for availability
1 * 100 items
Product Details & Documents

These plastic autosampler vials combine thermoplastic polymer outer vial shells with type I borosilicate glass inserts.

  • 100 µl glass insert
  • Available with snap/crimp or screw top finish
  • Conical interior ensures maximum retrieval of contents without the hassle of removable inserts

The thermoplastic polymer provides excellent dimensional tolerance reliability for capping and instrumentation use and safety from breakage.

Specifications
  • Cap included:
    No
  • Ø×H:
    12×32 mm
  • Capacity:
    0,10 ml
  • Colour:
    Clear
  • Description:
    Autosampler vial, with 0,1 ml insert
  • Cap type:
    Screw