Scintillation vials, Sampule®, WHEATON®
6,00 ml, 17×57 mm, Yes, 18 mm
Catalog # 548-0258
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
Glass vials made from 180 low potassium borosilicate glass that conforms to ASTM E 438 Type 1, Class A and USP Type I requirements.
- Background counts remain low and ultraviolet transmission high
HDPE vials are the economical choice for scintillation counting.
Packaging: Caps are packaged separately.
Specifications
- Cap included:Yes
- Cap Size:18 mm
- Ø×H:17×57 mm
- Capacity:6,00 ml
- Seq:04



