Aerosol analysis monitors
3-piece carbon filled PP conductive monitor with 50 mm extension cowl
Catalog # MILFMAWP025AC
Supplier: Merck
Jump to:
Product Details & Documents
The PS monitor is used for sample collection and particle analysis. The PP monitor is used for microscopic particle analysis and sample collection for HPLC and UV detection.
Membrane: mixed cellulose esters with cellulose support pad; housing: PS or carbon filled PP.
Specifications
- Description:3-piece carbon filled PP conductive monitor with 50 mm extension cowl
- Filtration area:4 cm²
- Material:PP
- Cat. No.:MILFMAWP025AC
- Pore size:0,8/5,0 µm
- Inlet/outlet connections:Hose barb/-
- Ø:25 mm



