Aerosol analysis monitors
3-piece PS monitor with 16 mm center ring and female Luer slip vacuum connection
Catalog # MILFMAWP025A0
Supplier: Merck
Jump to:
Product Details & Documents
The PS monitor is used for sample collection and particle analysis. The PP monitor is used for microscopic particle analysis and sample collection for HPLC and UV detection.
Membrane: mixed cellulose esters with cellulose support pad; housing: PS or carbon filled PP.
Specifications
- Description:3-piece PS monitor with 16 mm center ring and female Luer slip vacuum connection
- Seq:1
- Filtration area:4 cm²
- Cat. No.:MILFMAWP025A0
- Pore size:0,8/5,0 µm
- Inlet/outlet connections:Female Luer slip/female Luer slip
- Ø:25 mm
- Material:PS



