Sample bottles, wide neck, with snap cap, WHEATON®
30 ml, 37 mm, 50 mm, 34 mm
Catalog # WHEA225543
Supplier: DWK Life Sciences
Sample bottles, wide neck, with snap cap, WHEATON®
Catalog # WHEA225543
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
Sample bottles made of soda-lime glass and pre-attached with LDPE snap caps.
Ideal for collecting and storing samples in the laboratory. These bottles were packaged in corrugated trays with partitions.
Certifications: Glass conforms to USP Type III requirements.
Specifications
- Ext.Ø:37 mm
- Capacity:30 ml
- Height:50 mm
- Neck-Ø:34 mm



