Measuring beakers with handle
250 ml, 120 mm, 74 mm, 5 ml
Catalog # 213-3715
Supplier: VITLAB
Jump to:
Product Details & Documents
PP, highly translucent.
- Good chemical resistance
- Resistant to heat up to 121 °C (for 20 minutes), prolonged use 100 °C
- Smooth surfaces for easy, fast cleaning
Ideal for general laboratory use and a wide variety of other applications. With embossed scale, blue graduations.
Food-safe products acc. to EC Directive No. 10/2011.
Documents
Specifications
- Ext.Ø:74 mm
- Graduation Interval:5 ml
- Capacity:250 ml
- Height:120 mm
- Seq:03



