Order Entry
Export
Orders LinkContactUsLinkComponent
Single-channel pipettes, mechanical, variable volume, mLINE®

Single-channel pipettes, mechanical, variable volume, mLINE®

100 - 1000 µl, 1,00 µl, ±0,60 %, <0,20 %, 1000 / F1000 µl, 613-4069, 613-4074*
  613-4092
   Low Manufacturing Impact
 :   Sartorius
Single-channel pipettes, mechanical, variable volume, mLINE®
  613-4092
 :  Sartorius
   Low Manufacturing Impact
Single-channel pipettes, mechanical, variable volume, mLINE®
Single-channel pipettes, mechanical, variable volume, mLINE®

100 - 1000 µl, 1,00 µl, ±0,60 %, <0,20 %, 1000 / F1000 µl, 613-4069, 613-4074*

 
396,00 €
   
1 * 1 items
 

mLINE® pipettes offer a unique combination of new features for higher accuracy and precision. They include built-in replaceable tip cone filters, which prevent pipette contamination and damage.

  • Clear and easy to read display with big numbers and small increments
  • Equipped with special spring-loaded tip cones (i.e. the Optiload mechanism) allowing tip loading and ejection using minimum force
  • Plunger technology results in the lowest pipetting forces
  • Volume range colour coding for easy pipette selection, five colour coding caps
  • Thermal insulation of the internal components improves both accuracy and reproducibility
  • Fully autoclavable

There are two types of filter available: Safe-Cone standard filter and Safe-Cone Plus. It is recommended to use the Standard filter for general applications and the Plus filter for more demanding applications, such as cell culture, bacterial, viral work and molecular biology.

* Safe-Cone Plus.

Starter Kit 1 includes three mLINE® pipettes (0,5 - 10 µl, 10 - 100 µl, 100 - 1000 µl), colour coded tip racks for each pipette, one pipette holder, colour-coding caps and one calibration tool.

Starter Kit 2 includes three mLINE® pipettes (2 - 20 µl, 20 - 200 µl, 100 - 1000 µl), colour coded tip racks for every pipette, one pipette holder, colour coded caps and one calibration tool.

Multipack 1 includes three mLINE® pipettes (0,5 - 10 µl, 10 - 100 µl, 100 - 1000 µl), Sartorius Optifit Tip tray boxes (0,2 - 10 µl, 0,5 - 200 µl, 10 - 1000 µl) and a linear stand.
Multipack 2 includes three mLINE® pipettes (2 - 20 µl, 20 - 200 µl, 100 - 1000 µl), Sartorius Optifit Tip tray boxes (0,5 - 200 µl, 10 - 1000 µl) and a linear stand.
Multipack 3 includes four mLINE® pipettes (0,5 - 10 µl, 10 - 100 µl, 20 - 200 µl, 100 - 1000 µl), Sartorius Optifit Tip tray boxes (0,2 - 10 µl, 0,5 - 200 µl, 10 - 1000 µl) and a linear stand.
Multipack 4 includes three mLINE® pipettes (0,5 - 10 µl, 20 - 200 µl 100 - 1000 µl), one 8-channel pipette (30 - 300 µl), Sartorius Optifit Tip tray boxes (0,2 - 10 µl, 0,5 - 200 µl, 5 - 350 µl, 10 - 1000 µl) and a linear stand.
Multipack 5 includes five mLINE® pipettes (2 - 20 µl, 10 - 100 µl, 20 - 200 µl, 100 - 1000 µl, 500 - 5000 µl), Sartorius Optifit Tip tray boxes (0,5 - 200 µl, 10 - 1000 µl, 5000 µl) and a linear stand.

Ordering information: mLINE® pipettes are supplied as single pipettes or Multipacks packed into a box.

 
  • Volume:
    100 - 1000 µl
  • Seq:
    06
  • Increment:
    1,00 µl
  • Accuracy:
    ±0,60 %
  • Imprecision:
    <0,20 %
  • Recommended tips:
    1000 / F1000 µl
  • With Safe-Cone filter(s):
    613-4069, 613-4074*
  • Cat. No.:
    613-4092
  • Environmental certification:
    Renewable energy certificate; ISO 14001
  • Environmentally Preferable:
    Low Manufacturing Impact
Accessories

 

  •  
    Description
     
     
  • 613-0692
    Safe-Cone filters, Plus, Ø 6,73 mm
       
    1 * 50 items - 45,60 €

 

  •  
    Description
     
     
  • 613-4074
    Safe-Cone filters, Plus, Ø 5,33 mm
       
    1 * 50 items - 45,60 €

 

  •  
    Description
     
     
  • 613-0694
    Safe-Cone filters, Plus, Ø 2,51 mm
       
    1 * 50 items - 45,60 €

 

  •  
    Description
     
     
  • 613-0693
    Safe-Cone filters, Plus, Ø 3,15 mm
       
    1 * 50 items - 45,60 €

 

  •  
    Description
     
     
  • 613-4070
    Safe-Cone filters, Standard, Ø 3,15 mm
       
    1 * 50 items - 37,10 €

 

  •  
    Description
     
     
  • 613-4069
    Safe-Cone filters, Standard, Ø 5,33 mm
       
    1 * 50 items - 37,10 €

 

  •  
    Description
     
     
  • 613-4072
    Safe-Cone filters, Standard, Ø 1,83 mm
       
    1 * 50 items - 37,10 €

 

  •  
    Description
     
     
  • 613-4068
    Safe-Cone filters, Standard, Ø 6,73 mm
       
    1 * 50 items - 37,10 €

 

  •  
    Description
     
     
  • 613-4071
    Safe-Cone filters, Standard, Ø 2,51 mm
       
    1 * 50 items - 37,10 €