Order Entry
Export
Orders LinkContactUsLinkComponent
 

Qualitative filter papers, technical, smooth, grade 4 b

4 b, 300 mm
Catalog # SARTFT-4-309-300
   Low Manufacturing Impact
Supplier:   Sartorius
Qualitative filter papers, technical, smooth, grade 4 b
Catalog # SARTFT-4-309-300
Supplier:  Sartorius
   Low Manufacturing Impact
Qualitative filter papers, technical, smooth, grade 4 b
Qualitative filter papers, technical, smooth, grade 4 b

4 b, 300 mm

Price
108,00 €
Log in for availability
1 * 100 items
Product Details & Documents

These smooth filter papers are made of refined pulp and linters with more than 95% alpha-cellulose content. The ash content of these filter papers is between 0,1 and 0,15%.

They are used for routine analyses like clarification, determination of substances, but also as discs with a centre hole for technical applications. Grades with a wet burst resistance >30 kPa are referred to as wet-strengthened and are therefore suitable for pressure or vacuum filtration.

Medium fast rate of filtration. Used for general laboratory filtration; essential oils; emulsions; essences; vinegar; extracts; yeasts; salt solutions; spirits; tinctures; water.

Specifications
  • Grade:
    4 b
  • Seq:
    19
  • Size:
    300 mm
  • Thickness:
    0,15 mm
  • Cat. No.:
    SARTFT-4-309-300
  • Wet burst strength:
    30 kPa
  • Environmental certification:
    Renewable Energy Certificate
  • Filtration speed:
    22 s
  • Particle retention:
    8 - 12 µm
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Weight:
    75 g/m²