Test tubes, with rim
150 mm, 20 mm, Quartz, 1 mm
Catalog # NEUB8600-20-150
Supplier: NEUBERT VOLUME GLASSWAERE
Jump to:
Product Details & Documents
Quartz, clear.
- Excellent chemical resistance
- Excellent temperature resistance
Specifications
- Ext.Ø:20 mm
- Wall thickness:1 mm
- Length:150 mm
- Material:Quartz



