Suction samplers, Mini ViscoSampler
Suction sampler, Stainless steel, 600 mm, 15 mm
300-1032
: BURKLE
Suction samplers for viscous media such as paste, sludge, cream, or oil.
- Easy to clean
- Sterilisable
- Stainless steel V4A (1.4404)/AISI 316L
Designed for the pharmaceutical and cosmetics industries.
: Supplied with a 2 mm suction nozzle, which can be replaced with drills that have a wider aperture for sampling substances with higher viscosity.
- Ø:15 mm
- Description:Suction sampler
- Length:600 mm
- Material:Stainless steel
- Seq:01



