Order Entry
Export
Orders LinkContactUsLinkComponent
VWR®, Pasteur Pipettes

VWR®, Pasteur Pipettes

Pre-plugged, 2 ml, 150 mm
Catalog # 612-1798
Supplier:   VWR Collection
VWR®, Pasteur Pipettes
Catalog # 612-1798
Supplier:  VWR Collection
VWR®, Pasteur Pipettes
VWR®, Pasteur Pipettes

Pre-plugged, 2 ml, 150 mm

Price
28,60 €
Log in for availability
1 * 250 items
Product Details & Documents

Soda-lime glass, disposable.

  • Non sterile
  • Automated manufacturing process ensures total production uniformity
  • Tapered upper opening for cotton ball plugging
  • Top body outer diameter: 7,1 mm, wall thickness: 0,53 mm, jet outer Ø: 1,5 mm
Specifications
  • Capacity:
    2 ml
  • Description:
    Pre-plugged
  • Length:
    150 mm
  • Seq:
    008