Spinner flasks with vertical sidearms, Corning®
36000 ml, Centre neck 100 mm, side arm neck 45 mm, 6
Catalog # 734-1927
Supplier: Corning
Jump to:
Product Details & Documents
Borosilicate glass flasks are baffled to enhance agitation of contents.
- Side baffles enhance aeration and agitation of flask contents
- Proprietary 'stretch' impeller design ensures optimal stirring
- Vertical sidearms permit use with sidearm probes and fittings
Can be used with direct drive motor or magnetically driven paddle assembly.
Consistent height to width ratios for greater predictability in scale up across the full range of vessel sizes.
Documents
Certificates
Search by Lot NumberSpecifications
- Capacity:36000 ml
- Seq:06
- Neck:Centre neck 100 mm, side arm neck 45 mm
- No. of side arms:6



