Wipe rolls, zetRoll®
White, 12 m × 260 mm, 4 rolls with 51 sheets (260×240 mm)
115-2071
Jump to:
Disposable towel rolls made from cellulose, ideal for restaurants, schools, hospitals and petrol stations. Suitable for removing dirt, oil and fuel residues.
- High quality paper on rolls, can be used for wiping surfaces or for drying hands
- 3 ply
Specifications
- Packed:4 rolls with 51 sheets (260×240 mm)
- Colour:White
- L×W:12 m × 260 mm
- Seq:01



