Containers, disposable, with screw cap
100 ml, 62 mm, 72 mm, without lid, Translucent, Neutral, 50/bag, 500/case, PP/PE
Catalog # SARS75.563
Supplier: SARSTEDT
Jump to:
Product Details & Documents
PP, translucent, with neutral HDPE screw cap
- Sterile or non-sterile
- Without lid or with attached or enclosed lid available
- Safety label ensures sterility prior to use and provides a convenient writing space
Ideal as general specimen containers.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Specifications
- Ext.Ø:62 mm
- Packed:50/bag, 500/case
- Type:without lid
- Capacity:100 ml
- Colour:Translucent
- Height:72 mm
- Material:PP/PE
- Cap colour:Neutral



