Conductivity sensors
ZU 6985, 4-pole sensor, with Pt 1000 temperature probe, ZU 6985, 4-pole, with Pt 1000 temperature probe, 0,001...1000 mS/cm, 1,19 cm-1 ±1,0%, –20...+100 °C, Glass, 16×110 mm, Via adapter, Laboratory applications
663-2111
: KNICK
SE 202: 2-electrode sensor with integrated temperature probe (NTC 30 kohm) and flow cell.
SE 204: 4-electrode sensor with integrated temperature probe (NTC 30 kohm).
SE 615 MS: Digital 2-electrode sensor with integrated temperature probe (NTC 30 kohm) and Memosens connection (incl. adapter ZU0939).
ZU 6985: 4-electrode sensor with quick-reacting Pt 1000 temperature probe and KPG® tube.
- Conductivity:0,001...1000 mS/cm
- Connection:Via adapter
- Ø×L:16×110 mm
- For:Laboratory applications
- Type:ZU 6985, 4-pole, with Pt 1000 temperature probe
- Description:ZU 6985, 4-pole sensor, with Pt 1000 temperature probe
- Material:Glass
- Seq:10
- Temp.:–20...+100 °C
- Cell constant:1,19 cm-1 ±1,0%



