Micro cuvettes
Ultra micro, 40 µl, 10 mm, Quartz
Catalog # 636-0170
Supplier: VARIAN
Jump to:
Product Details & Documents
Black walled rectangular UV quartz cuvettes self masking to match the Cary 50 specifications.
Specifications
- Path length:10 mm
- Type:Ultra micro
- Volume:40 µl
- Window material:Quartz
- Seq:002
Accessories
Product Information
- Catalog #AvailabilityPrice
- Micro cell holder
Product Information
- Catalog #AvailabilityPrice
- Standard cell holder (10 mm) incl. cell lifter and cell height adjustment screwStandard cell holder (10 mm) incl. cell lifter and cell height adjustment screwVARI110260190Log in for availability1 * 1 items
Product Information
- Catalog #AvailabilityPrice
- Cell holder base
Product Information
- Catalog #AvailabilityPrice
- Cell base
Product Information
- Catalog #AvailabilityPrice
- Cell holder with variable path length (5, 10, 20, 30, 40, 50 mm)Cell holder with variable path length (5, 10, 20, 30, 40, 50 mm)VARI210125300Log in for availability1 * 1 items - 1 012,77 €
Product Information
- Catalog #AvailabilityPrice
- Magnetic stirrer bars (7×2 mm)



