Order Entry
Export
Orders LinkContactUsLinkComponent
Counting chambers, Thoma

Counting chambers, Thoma

Counting chamber with double ruling, Thoma, 0,10 mm
Catalog # 631-1151
Supplier:   LABOR OPTIK
Counting chambers, Thoma
Catalog # 631-1151
Supplier:  LABOR OPTIK
Counting chambers, Thoma
Counting chambers, Thoma

Counting chamber with double ruling, Thoma, 0,10 mm

Price
94,20 €
Log in for availability
1 * 1 items
Product Details & Documents

For counting thrombocytes and erythrocytes, the grid system corresponds to the large square in the middle of the Neubauer chamber.

  • Subdivision doubles the analysis options
  • Bright-line division increases contrast of the net system to make work much easier
  • Spring clips guarantee the exact positioning of the cover slips
  • For blood capillaries
  • Each small square has a surface of 0,0025 mm²
Specifications
  • Depth of chamber:
    0,10 mm
  • Description:
    Counting chamber with double ruling, Thoma