Order Entry
Export
Orders LinkContactUsLinkComponent
Precision digital thermometer, TFX 430

Precision digital thermometer, TFX 430

TFX 430 with probe TPX 130 (Ø×L: 3×130 mm) with blunt tip, −100…+500 °C, ±0,05 (−50…+200); ±0,2 °C, 0,01 °C (−100…+199,99 °C); 0,1 °C
Catalog # 620-0221
Supplier:   EBRO
Precision digital thermometer, TFX 430
Catalog # 620-0221
Supplier:  EBRO
Precision digital thermometer, TFX 430
Precision digital thermometer, TFX 430

TFX 430 with probe TPX 130 (Ø×L: 3×130 mm) with blunt tip, −100…+500 °C, ±0,05 (−50…+200); ±0,2 °C, 0,01 °C (−100…+199,99 °C); 0,1 °C

Price
806,00 €
Log in for availability
1 * 1 items
Product Details & Documents

This waterproof reference thermometer is suitable for use in a wide range of applications. A microprocessor controls the electronics, guaranteeing maximum measurement precision and consistency over the entire measurement range.

  • Robust and impact resistant
  • 'HOLD' function
  • Automatic switch off
  • Minimum/maximum values displayed

Different PT100 probes for different applications available.

W×D×H: 109×54×22 mm

Weight: 90 g

Delivery information: Supplied with 3-point certificate of calibration, CR2477 3 V lithium battery for 5 years of use. When ordering 620-1385, the probe must be ordered separately.

Specifications
  • Range:
    −100…+500 °C
  • Resolution:
    0,01 °C (−100…+199,99 °C); 0,1 °C
  • Description:
    TFX 430 with probe TPX 130 (Ø×L: 3×130 mm) with blunt tip
  • Seq:
    02
  • Accuracy:
    ±0,05 (−50…+200); ±0,2 °C
  • Cat. No.:
    620-0221
  • W×D×H:
    54×109×22 mm
  • Weight:
    90 g
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • AG 130 Small case for thermometers
    AG 130 Small case for thermometers
    620-1397
    Log in for availability
    1 * 1 items - 57,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Plastic bracket with 6 clips, AG 150
    Plastic bracket with 6 clips, AG 150
    620-1445
    Log in for availability
    1 * 1 items - 30,80 €

Product Information

  • Catalog #
    Availability
    Price
  • Extension cable, silicone, for TFX 430
    Extension cable, silicone, for TFX 430
    620-1454
    Log in for availability
    1 * 1 items - 164,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Red safety case, AG 140
    Red safety case, AG 140
    620-1382
    Log in for availability
    1 * 1 items - 48,20 €