Cleaning brushes for butyrometer
Cleaning brush for butyrometer body, Wire, 270 mm
Catalog # 614-2036
Supplier: GERBER FUNKE
Jump to:
Product Details & Documents
Cleaning brush for butyrometer body
- Total length: 270 mm
- Brush length: 100 mm
Specifications
- Handle material:Wire
- Description:Cleaning brush for butyrometer body
- Seq:01
- Total length:270 mm



