Order Entry
Export
Orders LinkContactUsLinkComponent
Short hydrometers

Short hydrometers

1,240 - 1,300 g/ml, 0,001 g/ml, 160 mm
Catalog # 614-0212
Supplier:   Alla France
Short hydrometers
Catalog # 614-0212
Supplier:  Alla France
Short hydrometers
Short hydrometers

1,240 - 1,300 g/ml, 0,001 g/ml, 160 mm

Price
38,10 €
Log in for availability
1 * 1 items
Product Details & Documents

General purpose hydrometers calibrated at 20 °C.

  • Reading below the meniscus

Length 160 mm

Specifications
  • Length:
    160 mm
  • Seq:
    10
  • Division:
    0,001 g/ml
  • Range:
    1,240 - 1,300 g/ml