Short hydrometers
1,180 - 1,240 g/ml, 0,001 g/ml, 160 mm
Catalog # 614-0211
Supplier: Alla France
Jump to:
Product Details & Documents
General purpose hydrometers calibrated at 20 °C.
- Reading below the meniscus
Length 160 mm
Specifications
- Length:160 mm
- Seq:09
- Division:0,001 g/ml
- Range:1,180 - 1,240 g/ml



