Short hydrometers
1,120 - 1,180 g/ml, 0,001 g/ml, 160 mm
Catalog # 614-0210
Supplier: Alla France
Jump to:
Product Details & Documents
General purpose hydrometers calibrated at 20 °C.
- Reading below the meniscus
Length 160 mm
Specifications
- Length:160 mm
- Seq:08
- Division:0,001 g/ml
- Range:1,120 - 1,180 g/ml



