Order Entry
Export
Orders LinkContactUsLinkComponent
 

Short hydrometers

1,060 - 1,120 g/ml, 0,001 g/ml, 160 mm
  614-0209
Short hydrometers
  614-0209
Short hydrometers
Short hydrometers

1,060 - 1,120 g/ml, 0,001 g/ml, 160 mm

 
26,20 €
   
1 * 1 items
 

General purpose hydrometers calibrated at 20 °C.

  • Reading below the meniscus

Length 160 mm

 
  • Length:
    160 mm
  • Seq:
    07
  • Division:
    0,001 g/ml
  • Range:
    1,060 - 1,120 g/ml