Calibrated hydrometers
Hydrometer, 1,000 – 1,300 g/ml, 0,005 g/ml, 300 mm
Catalog # 614-0122
Supplier: GERING
Jump to:
Product Details & Documents
These density hydrometers are calibrated at 20 °C.
Specifications
- Description:Hydrometer
- Length:300 mm
- Seq:02
- Division:0,005 g/ml
- Range:1,000 – 1,300 g/ml



