Balance brushes
Natural bristle, 9,5 mm, 27 mm
Catalog # 611-9504
Supplier: VEREINIGTE PINSELFABRIKEN
Jump to:
Product Details & Documents
Brushes made from fine bear hair.
Specifications
- Bristle material:Natural bristle
- Brush head Ø:9,5 mm
- Trim length:27 mm
- Cat. No.:611-9504



