Order Entry
Export
Orders LinkContactUsLinkComponent
Filtration Crucibles

Filtration Crucibles

50 ml, 46×61 mm, Por. 3, 40 mm
Catalog # 511-2403
Supplier:   ROBU GLASFILTER
Filtration Crucibles
Catalog # 511-2403
Supplier:  ROBU GLASFILTER
Filtration Crucibles
Filtration Crucibles

50 ml, 46×61 mm, Por. 3, 40 mm

Price
20,00 €
Log in for availability
1 * 1 items
Product Details & Documents

ROBU® Filter Crucibles with intergrated VitraPOR® filter provide efficient filtration for laboratory applications. Made from durable materials, these crucibles are designed for high-performance filtration, offering reliable separation of solids and liquids. Ideal for gravimetric analysis and other precise filtration processes.

  • Durable and resistant to high temperatures

  • Efficient filtration
  • Ideal for gravimetric analysis
  • Ensures precise separation of solids and liquids
  • Available in various sizes
  • Compatible with most filtration setups
  • Marked with an individual number for distinct sample identification

    Material: Borosilicate glass 3.3

ROBU Filter Crucibles with intergrated VitraPOR filter are engineered for efficient and precise filtration in laboratory environments. Made from high-quality, durable materials, these crucibles offer exceptional resistance to high temperatures and harsh chemicals, ensuring reliability and longevity even in demanding filtration processes. They are perfect for use in gravimetric analysis and other applications that require the separation of solids from liquids. With easy-to-clean and reusable features, these crucibles provide long-term value and consistent performance. Available in various sizes, they are designed to fit most filtration setups, making them a versatile and essential tool in laboratories worldwide.

Certifications: In compliance with ISO 4796-80 and ASTM E128-99 standards.

Specifications
  • Ø×H:
    46×61 mm
  • Plate Ø:
    40 mm
  • Porosity:
    Por. 3
  • Capacity:
    50 ml
  • Seq:
    24