Order Entry
Export
Orders LinkContactUsLinkComponent
Liquid nitrogen storage vessels, TP

Liquid nitrogen storage vessels, TP

LN₂ storage vessel TP 60
Catalog # 478-3150
Supplier:   Air Liquide
Liquid nitrogen storage vessels, TP
Catalog # 478-3150
Supplier:  Air Liquide
Liquid nitrogen storage vessels, TP
Liquid nitrogen storage vessels, TP

LN₂ storage vessel TP 60

Price
3 110,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Range of self-pressurised vessels used to store and draw off liquid nitrogen at low pressure. The operating head can be removed in a few seconds and is fitted with a pressure gauge and two safety valves.

  • Liquid nitrogen is constantly available, simply by opening the valve

Light aluminium alloy construction.

Specifications
  • Description:
    LN₂ storage vessel TP 60
  • Seq:
    03
  • Cat. No.:
    478-3150
  • Max. flow:
    3,5 l/min
  • Max. pressure:
    0,5 bar
  • Static holding time (days):
    60
  • Capacity:
    60 L
  • Int. height:
    815 mm
  • Model:
    TP 60
  • Ø×H:
    468×1080 mm
  • Ø neck:
    50 mm
  • Daily evaporation:
    1 L
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Dispensing system with anti-splash nozzle
    Dispensing system with anti-splash nozzle
    478-3133
    TP35, TP60, TP100
    Log in for availability
    1 * 1 items - 244,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Fixing kit for cryogenic storage container roller base
    Fixing kit for cryogenic storage container roller base
    478-0813
    TP35, TP60, TP100
    Log in for availability
    1 * 1 KIT - 152,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Kit for withdrawal double valve
    Kit for withdrawal double valve
    AIRLACCTP21
    TP35, TP60, TP100
    Log in for availability
    1 * 1 items - 269,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Roller base, non magnetic
    Roller base, non magnetic
    479-0853
    Arpege 40/55/75, GT21/26/35/38/40, TR range, TP range
    Log in for availability
    1 * 1 items - 516,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Flexible tubing with (DN10) – 180/180. Length 1,5 m for use with nitrogen and cryogenic storage vessels
    Flexible tubing with (DN10) – 180/180. Length 1,5 m for use with nitrogen and cryogenic storage vessels
    478-0113
    Connecting vessels
    Log in for availability
    1 * 1 items - 314,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Roller base for cryogenic storage container, standard
    Roller base for cryogenic storage container, standard
    479-0852
    ARPEGE 40/55/75, GT21/26/35/38/40, TR range, TP range
    Log in for availability
    1 * 1 items - 374,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Flexible tubing with (DN10) – 180/180. Length: 2 m for use with nitrogen and cryogenic storage vessels
    Flexible tubing with (DN10) – 180/180. Length: 2 m for use with nitrogen and cryogenic storage vessels
    478-0140
    Connecting vessels
    Log in for availability
    1 * 1 items - 332,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Handwheel
    Handwheel
    478-0139
    TP35, TP60, TP100
    Log in for availability
    1 * 1 items - 338,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Operating head
    Operating head
    478-3161
    TP100
    Log in for availability
    1 * 1 items - 901,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Operating head
    Operating head
    478-3151
    TP60
    Log in for availability
    1 * 1 items - 901,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Flexible tubing with (DN10) – 180/180. Length 1,1 m for use with nitrogen and cryogenic storage vessels
    Flexible tubing with (DN10) – 180/180. Length 1,1 m for use with nitrogen and cryogenic storage vessels
    478-3010
    Connecting vessels
    Log in for availability
    1 * 1 items - 274,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Transfer cane without anti-splash nozzle
    Transfer cane without anti-splash nozzle
    478-3007
    TR, TP
    Log in for availability
    1 * 1 items - 161,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Operating head
    Operating head
    478-0149
    TP35
    Log in for availability
    1 * 1 items - 901,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Transfer cane with anti-splash nozzle for use with cryogenic storage vessels
    Transfer cane with anti-splash nozzle for use with cryogenic storage vessels
    478-3006
    TP
    Log in for availability
    1 * 1 items - 243,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Liquid Nitrogen Level ROD, GT vessels
    Liquid Nitrogen Level ROD, GT vessels
    478-3005
    GT9
    Log in for availability
    1 * 1 items - 11,50 €