Order Entry
Export
Orders LinkContactUsLinkComponent
Liquid nitrogen storage vessels, TR

Liquid nitrogen storage vessels, TR

LN₂ storage vessel, TR 100
Catalog # 478-3117
Supplier:   Air Liquide
Liquid nitrogen storage vessels, TR
Catalog # 478-3117
Supplier:  Air Liquide
Liquid nitrogen storage vessels, TR
Liquid nitrogen storage vessels, TR

LN₂ storage vessel, TR 100

Price
2 540,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Range of non-pressurised vessels used to store and transport liquid nitrogen.

Light alloy construction with composite material neck.

Specifications
  • Description:
    LN₂ storage vessel, TR 100
  • Seq:
    06
  • Cat. No.:
    478-3117
  • Static holding time (days):
    180
  • Capacity:
    99 L
  • Model:
    TR 100
  • Ø×H:
    510×986 mm
  • Ø neck:
    50 mm
  • Daily evaporation:
    0,55 L
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Roller base for cryogenic storage container, standard
    Roller base for cryogenic storage container, standard
    479-0852
    ARPEGE 40/55/75, GT21/26/35/38/40, TR range, TP range
    Log in for availability
    1 * 1 items - 374,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Tipping stand
    Tipping stand
    478-3015
    TR35 (Ø 460 mm)
    Log in for availability
    1 * 1 items - 714,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Withdrawal device, DL3
    Withdrawal device, DL3
    478-3122
    TR
    Log in for availability
    1 * 1 items - 760,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Tipping stand
    Tipping stand
    478-3016
    TR21, TR26 (Ø 380 mm)
    Log in for availability
    1 * 1 items - 673,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Handle for safe lifting/pouring
    Handle for safe lifting/pouring
    478-3130
    TR7, TR11 (∅ 300 mm)
    Log in for availability
    1 * 1 items - 224,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Handle for safe lifting/pouring
    Handle for safe lifting/pouring
    478-3131
    Liquid nitrogen tanks TR21 and TR26
    Log in for availability
    1 * 1 items - 247,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Flexible tubing with (DN10) – 180/180. Length: 2 m for use with nitrogen and cryogenic storage vessels
    Flexible tubing with (DN10) – 180/180. Length: 2 m for use with nitrogen and cryogenic storage vessels
    478-0140
    Connecting vessels
    Log in for availability
    1 * 1 items - 332,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Flexible tubing with (DN10) – 180/180. Length 1,5 m for use with nitrogen and cryogenic storage vessels
    Flexible tubing with (DN10) – 180/180. Length 1,5 m for use with nitrogen and cryogenic storage vessels
    478-0113
    Connecting vessels
    Log in for availability
    1 * 1 items - 314,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Fixing kit for cryogenic storage container roller base
    Fixing kit for cryogenic storage container roller base
    478-0813
    TP35, TP60, TP100
    Log in for availability
    1 * 1 KIT - 152,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Transfer cane without anti-splash nozzle
    Transfer cane without anti-splash nozzle
    478-3007
    TR, TP
    Log in for availability
    1 * 1 items - 161,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Lid for TR vessels
    Lid for TR vessels
    AIRLACCTR14
    TR7, TR11, TR26, TR35, TR60, TR100
    Log in for availability
    1 * 1 items - 37,10 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Roller base, non magnetic
    Roller base, non magnetic
    479-0853
    Arpege 40/55/75, GT21/26/35/38/40, TR range, TP range
    Log in for availability
    1 * 1 items - 516,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Belt for tipping stand
    Belt for tipping stand
    AIRLACCTR26
    TR21, TR26
    Log in for availability
    1 * 1 items - 367,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Transfer cane with anti-splash nozzle for use with cryogenic storage vessels
    Transfer cane with anti-splash nozzle for use with cryogenic storage vessels
    478-3006
    TP
    Log in for availability
    1 * 1 items - 243,00 €