Heating tapes, IT-S45
Heating tape IT-S45, 2 m length, 500 W
Catalog # 454-3002
Supplier: ISOPAD
Jump to:
Product Details & Documents
Isopad IT-S45 is a preterminated, flexible heating tape consisting of glassfibre insulated, flexible fabric.
- Maximum operating temperature: 450 °C
- Width×Thickness: 30×5 mm (±10%)
- Maximum power per meter 250 W/m
The protective overbraid of the coiled heating conductors meets the requirements of Protection Class I. This heating tape is typically used for heating up and compensating for heat losses on short pipes and small sized structures. The heating tape is not moisture protected and must only be used in dry areas.
Specifications
- Description:Heating tape IT-S45, 2 m length, 500 W
- Seq:04



