Precision hotplate, PZ
610×160 mm, 20...300 °C, 2000 W, 620×200 mm, PZ 60
453-2134
Precision hotplates are equipped with adjustable temperature sensors +5 to +300 °C (PZ28-1 +30 to +110 °C). These sensors function as an emergency control which protect both the appliance and the substance to be heated against dangerous overheating.
- Heating area:610×160 mm
- Heating capacity:2000 W
- Temp.:20...300 °C
- Seq:04
- Plate size:620×200 mm
- Type:PZ 60



