Order Entry
Export
Orders LinkContactUsLinkComponent
Precision hotplate, PZ

Precision hotplate, PZ

200×280 mm, 20...300 °C, 1100 W, 210×300 mm, PZ 28-2
Catalog # 453-2132
Supplier:   GESTIGKEIT HARRY
Precision hotplate, PZ
Catalog # 453-2132
Supplier:  GESTIGKEIT HARRY
Precision hotplate, PZ

200×280 mm, 20...300 °C, 1100 W, 210×300 mm, PZ 28-2

Price
1 780,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Precision hotplates are equipped with adjustable temperature sensors +5 to +300 °C (PZ28-1 +30 to +110 °C). These sensors function as an emergency control which protect both the appliance and the substance to be heated against dangerous overheating.

Specifications
  • Heating area:
    200×280 mm
  • Heating capacity:
    1100 W
  • Temp.:
    20...300 °C
  • Seq:
    02
  • Plate size:
    210×300 mm
  • Type:
    PZ 28-2