Precision hotplate, PZ
200×280 mm, 20...99,9 °C, 500 W, 210×300 mm, PZ 28-1
Catalog # 453-2131
Supplier: GESTIGKEIT HARRY
Jump to:
Product Details & Documents
Precision hotplates are equipped with adjustable temperature sensors +5 to +300 °C (PZ28-1 +30 to +110 °C). These sensors function as an emergency control which protect both the appliance and the substance to be heated against dangerous overheating.
Specifications
- Heating area:200×280 mm
- Heating capacity:500 W
- Temp.:20...99,9 °C
- Seq:01
- Plate size:210×300 mm
- Type:PZ 28-1



