Order Entry
Export
Orders LinkContactUsLinkComponent
Infrared heaters, IRB series

Infrared heaters, IRB series

6×60×60 mm, Max. 700 °C, (6×200) 1200 W, IRB 6, 6 position with power control, 697×305×122 mm
Catalog # 451-1505
Supplier:   Edmund Bühler GmbH
Infrared heaters, IRB series
Catalog # 451-1505
Infrared heaters, IRB series
Infrared heaters, IRB series

6×60×60 mm, Max. 700 °C, (6×200) 1200 W, IRB 6, 6 position with power control, 697×305×122 mm

Price
3 110,00 €
Log in for availability
1 * 1 items
Product Details & Documents

The IRB infrared heaters heated up samples to 700 or 900 °C within a short time.

  • Ideal for use where unshielded flames are not allowed for safety reasons
Specifications
  • Heating area:
    6×60×60 mm
  • Heating capacity:
    (6×200) 1200 W
  • Temp.:
    Max. 700 °C
  • W×D×H:
    697×305×122 mm
  • Type:
    IRB 6, 6 position with power control
  • Cat. No.:
    451-1505
  • Model:
    IRB 6
  • Dimensions:
    697×305×122 mm
  • Weight:
    9 kg
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Clamps, for PVC rods, D32 (NS 29), with spacer
    Clamps, for PVC rods, D32 (NS 29), with spacer
    BUHL0001138
    IRB 6
    Log in for availability
    1 * 1 items - 7,20 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Clamps, for PVC rods, D20 (NS 19), with spacer
    Clamps, for PVC rods, D20 (NS 19), with spacer
    BUHL0001136
    IRB 6
    Log in for availability
    1 * 1 items - 4,40 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Support rod, stainless steel, for connecting stand
    Support rod, stainless steel, for connecting stand
    451-1503
    IRB 6, IRB 1, IRB 2
    Log in for availability
    1 * 1 items - 22,70 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Support base, stainless steel, with 6 support rods ( length 75 cm)
    Support base, stainless steel, with 6 support rods ( length 75 cm)
    451-1507
    IRB 6
    Log in for availability
    1 * 1 items - 362,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • PVC rod, horizontal, for support base, for fastening clamps to glass vessels
    PVC rod, horizontal, for support base, for fastening clamps to glass vessels
    451-1508
    IRB 6
    Log in for availability
    1 * 1 items - 75,90 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Power control unit, LR1, for stepless control of current consumption between 0 - 100%
    Power control unit, LR1, for stepless control of current consumption between 0 - 100%
    451-1501
    IRB 1
    Log in for availability
    1 * 1 items - 312,00 €