Order Entry
Export
Orders LinkContactUsLinkComponent
Vortex mixers, Vortex-Genie®

Vortex mixers, Vortex-Genie®

Vortex-Genie® 2T vortex mixer, CH-plug
Catalog # 444-9184
Vortex mixers, Vortex-Genie®
Catalog # 444-9184
Supplier:  
Vortex mixers, Vortex-Genie®
Vortex mixers, Vortex-Genie®

Vortex-Genie® 2T vortex mixer, CH-plug

Discontinued
Product Details & Documents

Rugged and reliable vortex mixers with solid metal casing and rubber feet that prevent them 'walking'. Vortex-Genie® 1 features touch-on operation and fixed speed, it is ideal for aggressive vortexing of difficult samples.

  • Wide range of attachments available
  • Vortex-Genie® 2T timer function; touch-on 1 to 60 seconds, hands-free 1 to 60 minutes or continuous
  • Can be used in cold room or incubator

Vortex-Genie® 2 has variable speed for precise mixing from gentle to vigorous, it offers hands-free or touch-on control. Mixing action prevents spilling, even if tubes are uncapped.

Vortex-Genie® 2T has the same features as Vortex-Genie® 2, and in addition includes an integral timer function, it can also be used on continuous untimed mode.

Delivery information: Vortex-Genie® 1 is supplied with quick change standard pop-off cup for single test tubes. Optional 76 mm platform suitable for beakers, flasks and multiple tests tubes is available. Vortex-Genie® 2 and 2T are supplied with standard pop-off cup for single test tubes and 76 mm platform suitable for beakers, flasks and multiple tests tubes.

Caution: Depending on speed
Multiple sample starter set consists of a 152 mm platform, a foam insert for 60 microtubes and a foam insert for 1 standard microplate
Large sample set is ideal for mixing beakers, flasks and large tubes. The set consists of a recessed platform, 2 elastic bands, a blank foam insert, a foam insert for 4×29 to 37 mm tubes, a foam insert for 8×14 to 29 mm tubes and a foam insert for 12×9 to 16 mm tubes
Small ampoule/tube attachment enables vigorous end-to-end mixing for up to 4×15 to 17 mm Ø tubes or ampoules
Large ampoule/tube attachment enables vigorous end-to-end mixing for up to 4×10 to 17 mm Ø tubes or ampoules

Specifications
  • Description:
    Vortex-Genie® 2T vortex mixer, CH-plug
  • Shaking motion:
    Orbital
  • Cat. No.:
    444-9184
  • Max. capacity:
    500 ml*
  • Orbit:
    4 mm
  • Speed range:
    600 - 2700 min⁻¹
  • Model:
    Vortex-Genie® 2T
  • W×D×H:
    122×165×165 mm
  • Weight:
    4 kg
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Platform, 152 mm, without insert (inserts listed below)
    Platform, 152 mm, without insert (inserts listed below)
    444-5905
    Vortex-Genies® except Vortex-Genie® 1
    Log in for availability
    1 * 1 items - 90,40 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Recessed platform (foam inserts listed below)
    Recessed platform (foam inserts listed below)
    444-5916
    Vortex-Genies® except Vortex-Genie® 1
    Log in for availability
    1 * 1 items - 244,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Elastic bands to help secure vessels onto recessed platform
    Elastic bands to help secure vessels onto recessed platform
    444-5915
    Vortex-Genies® except Vortex-Genie® 1
    Log in for availability
    1 * 2 items - 15,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Rubber cover for Ø 75 mm platform
    Rubber cover for Ø 75 mm platform
    444-5903
    Vortex-Genies®
    Log in for availability
    1 * 1 items - 62,90 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Two-tier insert for 96 well plate (fits in 152 mm platform)
    Two-tier insert for 96 well plate (fits in 152 mm platform)
    444-0061
    Vortex-Genies® except Vortex-Genie® 1
    Log in for availability
    1 * 1 items - 126,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Large ampoule/tube attachment****
    Large ampoule/tube attachment****
    444-9162
    Vortex-Genies® except Vortex-Genie® 1
    Log in for availability
    1 * 1 items - 357,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Platform with rubber cover, 3 inch
    Platform with rubber cover, 3 inch
    444-0443
    Vortex-Genie® 2, Vortex-Genie® pulse
    Log in for availability
    1 * 1 items - 101,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Vertical microtube holder, 15 ml and 50 ml (for 6×50 ml, 6×15 ml tubes and 12 microtubes)
    Vertical microtube holder, 15 ml and 50 ml (for 6×50 ml, 6×15 ml tubes and 12 microtubes)
    444-1052
    Vortex-Genie® 2, Vortex-Genie® pulse
    Log in for availability
    1 * 1 items - 352,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Assorted tube inserts: 1 each of the following: blank, 9 − 16 mm, 14 −  29 mm and 29 − 37 mm (fit in recessed platform)
    Assorted tube inserts: 1 each of the following: blank, 9 − 16 mm, 14 −  29 mm and 29 − 37 mm (fit in recessed platform)
    444-5917
    Vortex-Genies® except Vortex-Genie® 1
    Log in for availability
    1 * 4 items - 103,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Large sample set**
    Large sample set**
    444-0060
    Vortex-Genies® except Vortex-Genie® 1
    Log in for availability
    1 * 1 items - 357,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • TurboMix attachment for 12×1,5/2,0 ml snap-top or screw-cap microtubes
    TurboMix attachment for 12×1,5/2,0 ml snap-top or screw-cap microtubes
    444-0724
    Vortex Genie® 2, Vortex Pulse
    Log in for availability
    1 * 1 items - 494,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Microplate adapter for applied biosystems
    Microplate adapter for applied biosystems
    SCIISI-0513
    Vortex-Genie® 2, Vortex-Genie® pulse
    Log in for availability
    1 * 1 items - 244,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Horizontal tube holder, 50 ml (for 6×50 ml tubes)
    Horizontal tube holder, 50 ml (for 6×50 ml tubes)
    444-1043
    Vortex-Genie® 2, Vortex-Genie® pulse
    Log in for availability
    1 * 1 items - 255,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Small ampoule/tube attachment***
    Small ampoule/tube attachment***
    444-9161
    Vortex-Genies® except Vortex-Genie® 1
    Log in for availability
    1 * 1 items - 244,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Horizontal tube holder, 15 ml (for 12×15 ml tubes)
    Horizontal tube holder, 15 ml (for 12×15 ml tubes)
    444-1044
    Vortex-Genie® 2, Vortex-Genie® pulse
    Log in for availability
    1 * 1 items - 289,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Horizontal microtube holder (for 24 microtubes)
    Horizontal microtube holder (for 24 microtubes)
    444-1045
    Vortex-Genie® 2, Vortex-Genie® pulse
    Log in for availability
    1 * 1 items - 321,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Vertical high speed tube holder, 50 ml (for 3×50 ml tubes)
    Vertical high speed tube holder, 50 ml (for 3×50 ml tubes)
    444-1046
    Vortex-Genie® 2, Vortex-Genie® pulse
    Log in for availability
    1 * 1 items - 236,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Bottom closure with screw kit
    Bottom closure with screw kit
    SCII0K-0236-408
    Vortex-Genie® 2, Vortex-Genie® pulse
    Log in for availability
    1 * 1 items - 89,90 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Vertical tube holder, 15 ml (for 12×15 ml tubes)
    Vertical tube holder, 15 ml (for 12×15 ml tubes)
    444-1050
    Vortex-Genie® 2, Vortex-Genie® pulse
    Log in for availability
    1 * 1 items - 289,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Vertical high speed tube holder, 15 ml (for 6×15 ml tubes)
    Vertical high speed tube holder, 15 ml (for 6×15 ml tubes)
    444-1047
    Vortex-Genie® 2, Vortex-Genie® pulse
    Log in for availability
    1 * 1 items - 267,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Vertical high speed microtube holder (for 9 microtubes)
    Vertical high speed microtube holder (for 9 microtubes)
    444-1048
    Vortex-Genie® 2, Vortex-Genie® pulse
    Log in for availability
    1 * 1 items - 299,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Vertical microtube holder (for 24 microtubes)
    Vertical microtube holder (for 24 microtubes)
    444-1051
    Vortex-Genie® 2, Vortex-Genie® pulse
    Log in for availability
    1 * 1 items - 321,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Vertical tube holder, 50 ml (for 6×50 ml tubes)
    Vertical tube holder, 50 ml (for 6×50 ml tubes)
    444-1049
    Vortex-Genie® 2, Vortex-Genie® pulse
    Log in for availability
    1 * 1 items - 255,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Holder for 12×2,0 ml screw-cap microtubes (fits on TurboMix attachment)
    Holder for 12×2,0 ml screw-cap microtubes (fits on TurboMix attachment)
    444-0775
    Vortex-Genies® except Vortex-Genie® 1
    Log in for availability
    1 * 1 items - 145,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Foam adapter for tubes 9 − 16 mm Ø (fits in recessed platform)
    Foam adapter for tubes 9 − 16 mm Ø (fits in recessed platform)
    444-5914
    Vortex-Genies® except Vortex-Genie® 1
    Log in for availability
    1 * 2 items - 50,30 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Foam insert, blank (without holes) (fits in recessed platform)
    Foam insert, blank (without holes) (fits in recessed platform)
    444-5913
    Vortex-Genies® except Vortex-Genie® 1
    Log in for availability
    1 * 2 items - 50,30 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Foam adapter for tubes 14 − 29 mm Ø (fits in recessed platform)
    Foam adapter for tubes 14 − 29 mm Ø (fits in recessed platform)
    444-5912
    Vortex-Genies® except Vortex-Genie® 1
    Log in for availability
    1 * 2 items - 50,30 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Foam adapter for tubes 29 − 37 mm Ø (fits in recessed platform)
    Foam adapter for tubes 29 − 37 mm Ø (fits in recessed platform)
    444-5911
    Vortex-Genies® except Vortex-Genie® 1
    Log in for availability
    1 * 2 items - 50,30 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Adapter for 60 microtubes (fits in 152 mm platform)
    Adapter for 60 microtubes (fits in 152 mm platform)
    444-5921
    Vortex-Genies® except Vortex-Genie® 1
    Log in for availability
    1 * 2 items - 109,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Support for microtitre plates (fits in 152 mm platform)
    Support for microtitre plates (fits in 152 mm platform)
    444-5919
    Vortex-Genies® except Vortex-Genie® 1
    Log in for availability
    1 * 2 items - 111,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Multiple sample starter set*
    Multiple sample starter set*
    444-5904
    Vortex-Genies® except Vortex-Genie® 1
    Log in for availability
    1 * 1 items - 201,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Platform, Ø 75 mm without rubber cover
    Platform, Ø 75 mm without rubber cover
    444-5902
    Vortex-Genies®
    Log in for availability
    1 * 1 items - 64,10 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Replacement elastic bands
    Replacement elastic bands
    SCII0K-0513-900
    Vortex-Genie® 2, Vortex-Genie® pulse
    Log in for availability
    1 * 1 KIT - 15,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Pop-off cup
    Pop-off cup
    444-5901
    Vortex-Genies®, Disruptor-Genie
    Log in for availability
    1 * 1 items - 62,90 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Deepwell microplate foam insert (2). Require 6-inch platform
    Deepwell microplate foam insert (2). Require 6-inch platform
    SCII504-0232-00
    Vortex-Genie® 2, Vortex-Genie® pulse
    Log in for availability
    1 * 2 items - 136,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Horizontal plastic clip microtube holder (for 24 microtubes)
    Horizontal plastic clip microtube holder (for 24 microtubes)
    SCIISI-HP524
    Vortex-Genie® 2, Vortex-Genie® pulse
    Log in for availability
    1 * 1 items - 313,00 €