Stirring rods
Stirring rods, glass, with fused ends, Glass, 7 mm, 300 mm
Catalog # 441-9588
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
AR-Glas® with fused ends.
Documents
SCERL143000700915_TDS.pdf
Datasheet
Specifications
- Ø:7 mm
- Description:Stirring rods, glass, with fused ends
- Length:300 mm
- Material:Glass
- Seq:08



