Conical cork stoppers
27,0 mm, 34,0 mm, 38,0 mm
Catalog # 217-9650
Supplier: BRAEMSWIG
Jump to:
Product Details & Documents
These conical stoppers are made of cork.
Specifications
- Ø bottom:34,0 mm
- Ø top:38,0 mm
- Height:27,0 mm
- Seq:05
These conical stoppers are made of cork.