Order Entry
Export
Orders LinkContactUsLinkComponent
Casserole, deep

Casserole, deep

6,5 l, 240 mm, 160 mm
Catalog # 216-7132
Supplier:   CONTACTO
Casserole, deep
Catalog # 216-7132
Supplier:  CONTACTO
Casserole, deep
Casserole, deep

6,5 l, 240 mm, 160 mm

Price
145,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Stainless steel 18/10.

  • Mirror polished
  • With cool grip handles and pouring rim
  • Sandwich base: 8 mm

Suitable for any cooking method including induction, extra heavy gauge.

Specifications
  • Ø int.:
    240 mm
  • Capacity:
    6,5 l
  • Height:
    160 mm
  • Seq:
    03