Casserole, deep
4,0 l, 200 mm, 135 mm
Catalog # 216-7131
Supplier: CONTACTO
Jump to:
Product Details & Documents
Stainless steel 18/10.
- Mirror polished
- With cool grip handles and pouring rim
- Sandwich base: 8 mm
Suitable for any cooking method including induction, extra heavy gauge.
Specifications
- Ø int.:200 mm
- Capacity:4,0 l
- Height:135 mm
- Seq:02



