Casserole, deep
2,0 l, 160 mm, 115 mm
Catalog # 216-7130
Supplier: CONTACTO
Jump to:
Product Details & Documents
Stainless steel 18/10.
- Mirror polished
- With cool grip handles and pouring rim
- Sandwich base: 8 mm
Suitable for any cooking method including induction, extra heavy gauge.
Specifications
- Ø int.:160 mm
- Capacity:2,0 l
- Height:115 mm
- Seq:01



