Order Entry
Export
Orders LinkContactUsLinkComponent
Casserole/braising pan

Casserole/braising pan

4,5 l, 215 mm, 120 mm
Catalog # 216-7122
Supplier:   CONTACTO
Casserole/braising pan
Catalog # 216-7122
Supplier:  CONTACTO
Casserole/braising pan
Casserole/braising pan

4,5 l, 215 mm, 120 mm

Price
123,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Stainless steel 18/10.

  • Mirror polished
  • With cool grip handles and pouring rim
  • 8 mm sandwich base

Suitable for any cooking method including induction, extra heavy gauge.

Specifications
  • Ø int.:
    215 mm
  • Capacity:
    4,5 l
  • Height:
    120 mm
  • Seq:
    03