Casserole/braising pan
1,5 l, 160 mm, 80 mm
Catalog # 216-7120
Supplier: CONTACTO
Jump to:
Product Details & Documents
Stainless steel 18/10.
- Mirror polished
- With cool grip handles and pouring rim
- 8 mm sandwich base
Suitable for any cooking method including induction, extra heavy gauge.
Specifications
- Ø int.:160 mm
- Capacity:1,5 l
- Height:80 mm
- Seq:01



