Ice packs
190×140×25 mm, 1361 g
Catalog # 216-7012
Supplier: HONIGBERG
Jump to:
Product Details & Documents
Heavy, metal-coated PE film filled with special gel cooling pad
- Permanently leak-proof and puncture resistant
- Content after thawing gel
- Reusable, non-toxic
These durable and convient ice packs are designed for many applications like cooling, shipping and cold storage.
Note: Those -23 °C formulation gel packs can be placed in an insulated container at temperatures between 21 and 23 °C to keep the materials at or below 0 °C for over 40 hours.
Specifications
- W×D×H:190×140×25 mm
- Weight:1361 g



