Order Entry
Export
Orders LinkContactUsLinkComponent
Thermosafe Cool Boxes

Thermosafe Cool Boxes

Cooling box Thermosafe, 35 l, 555×380×350 mm (ext); 420×260×260 mm (int)
Catalog # 216-7003
Supplier:   HONIGBERG
Thermosafe Cool Boxes
Catalog # 216-7003
Supplier:  HONIGBERG
Thermosafe Cool Boxes
Thermosafe Cool Boxes

Cooling box Thermosafe, 35 l, 555×380×350 mm (ext); 420×260×260 mm (int)

Price
2 640,00 €
Log in for availability
1 * 1 items
Product Details & Documents

PE, grey.

  • Insulated with 5,75 cm thick plastic foam
  • Hinged lid with robust hinges and metal catch, one sturdy carrying handle with the 35 litre model and two with the 75 litre model
  • Aluminium roller base, with 4 moving rollers, available separately

Large capacity cool boxes for the long-term temperature control of temperature-sensitive materials and samples. Cooled with cooling pouches 216-7010 to 216-7013 or dry ice.

Specifications
  • Capacity:
    35 l
  • Description:
    Cooling box Thermosafe
  • Dimensions:
    555×380×350 mm (ext); 420×260×260 mm (int)