Thermosafe Cool Boxes
Cooling box Thermosafe, 75 l, 585×560×510 mm (ext); 455×440×410 mm (int)
Catalog # 216-7001
Supplier: HONIGBERG
Jump to:
Product Details & Documents
PE, grey.
- Insulated with 5,75 cm thick plastic foam
- Hinged lid with robust hinges and metal catch, one sturdy carrying handle with the 35 litre model and two with the 75 litre model
- Aluminium roller base, with 4 moving rollers, available separately
Large capacity cool boxes for the long-term temperature control of temperature-sensitive materials and samples. Cooled with cooling pouches 216-7010 to 216-7013 or dry ice.
Specifications
- Capacity:75 l
- Description:Cooling box Thermosafe
- Dimensions:585×560×510 mm (ext); 455×440×410 mm (int)



