Jars, low form, with Twist-off thread
50 ml, 44,5 mm, 50,0 mm, 43 mm
Catalog # 216-3620
Supplier: BERLIN PACKAGING RIXIUS GMBH
Jump to:
Product Details & Documents
Glass, without cap.
- Good chemical and physical properties
- For use in applications without high thermal loads
- Fitting metal screw caps are available under codes 216-3630 to 216-3633
Perfect for sample collection, storing and transporting of powders, granulates, pastes or liquids.
Specifications
- Ext.Ø:44,5 mm
- Thread:43 mm
- Capacity:50 ml
- Height:50,0 mm
- Seq:01



