Order Entry
Export
Orders LinkContactUsLinkComponent
Transport and Storage Boxes

Transport and Storage Boxes

Transport/storage container, 50 l, 660×450×225 mm, HDPE
Catalog # 216-1767
Supplier:   LINPAC
Transport and Storage Boxes
Catalog # 216-1767
Supplier:  LINPAC
Transport and Storage Boxes
Transport and Storage Boxes

Transport/storage container, 50 l, 660×450×225 mm, HDPE

Price
79,20 €
Log in for availability
1 * 1 items
Product Details & Documents

Plastic, white.

  • With tightly fitting lid
  • Suitable for use at −50 °C

Storage boxes made of polystyrene, white and lid made of soft polyethylene.

Specifications
  • Capacity:
    50 l
  • Description:
    Transport/storage container
  • Material:
    HDPE
  • Seq:
    06
  • W×D×H:
    660×450×225 mm
Accessories

Product Information

  • Catalog #
    L×W
    Availability
    Price
  • Label attachment for all boxes
    Label attachment for all boxes
    216-1775
    - mm
    Log in for availability
    1 * 1 items - 3,20 €